Batang Ulir, Sekrup Benang Trapesium di Kota Tangerang Selatan - IGUS
- BARUMulai
Rp349.900
Rp349.900
| Nama Produk | Spesifikasi | Harga (IDR) |
| THK Spline Nut DPM 2550 1pc | - Suitable For: Axis: SS2550 - Dimension R (mm): 2 - Clearance (mm): Maximum rotation direction: α ≦ 20 minutes - Type: Flange type |
439,000 |
| THK Change Nut DCMA 20T 1pc | - Compatible: Axis: CT20T - Flange Static Allowable Load: 34600N - P.C.D: 42mm - Allowable Torque: 40.2Nm (contact surface pressure 9.8N/mm² hour) |
559,000 |
| Osaka Spirit Trapezoidal Thread 30 Degrees L = 1500 (SUS 304) NTR 16 x 1500 1pc | - Type: Right screw - Nominal Designation of Screw: NTR16 - Material: SUS304 - Length (mm): 1500 |
2,499,000 |
| Osaka Spirit 30% Trapezoidal Hexagon Nut (D Type, Left Screw (L)) (Iron / Fabric) MTL30 1pc | - Surface Processing: Cloth - Pitch: 6 - Flat Diameter (mm): 46 - Material: Iron |
1,099,000 |
| Non Brand As Drat Galvanis/Putih 2inch 1pc(3m) | - Material: Iron - Length (inch): 2 - Size: 2 inch - Finish: Galvanized |
5,630,000 |
| Non Brand As Drat Mentah M 5 1pack(30pcs) | - Material: Iron - Size: M5 - Length: 3m - Finish: Raw |
144,000 |
| Snap-on Coarse US Rethreading Tap TRC3 1set(18pcs) | - Country of Origin: USA - Set Contents: 18pcs - Type: Coarse - Material: Steel |
1,799,000 |
| TOYO Standard rolled 30 degree trapezoidal screw shaft (right-handed screw) TMR32R x 1500 1pc | - Dimension D1 (mm): 25.5 - Length: 1500mm - Type: Right-handed screw - Material: Steel |
4,099,000 |
| THK Screw Nut DCM 16 1pc | - Dynamic allowable thrust (N): 6670 - Outer Diameter Tolerance (mm): 0-(-0.052) - Dimension B (Φmm): 6.6 - Dimension R (mm): 1.5 |
369,000 |
| Osaka Spirit Trapezoidal Hexagon Nut (Right Screw (R)) (Stainless Steel) M28 1pc | - Nominal Designation of Screw: TR28 - Material: Stainless Steel - Type: Right Screw - Finish: Polished |
729,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami